HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Drill Bit, HSS, Black Oxide, L

WESTWARD| Zoro #: G2021031| Mfr #: 2UFT3

$3.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021031 Mfr #: 2UFT3
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4-1/4"Point Type: Conventional Point
Shank Dia.: 0.2900"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: LDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2900
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 2-15/16"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size L, Decimal Equivalent 0.2900, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.2900 In., Flute Length 2-15/16 In., Point Type Conventional Point, For Carbon Steel And Cast Iron

Reviews