PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, N

WESTWARD| Zoro #: G1673034| Mfr #: 2UFT5

$3.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandCoolant Through: NoOverall Length: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1673034 Mfr #: 2UFT5
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4-3/8"Point Type: Conventional Point
Shank Dia.: 0.3020"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: NDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3020
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 3-1/16"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size N, Decimal Equivalent 0.3020, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/8 In., Grade General Purpose, Shank Dia. 0.3020 In., Flute Length 3-1/16 In., Point Type Conventional Point, For Carbon Steel And Cast Iron, 1

Reviews