KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, N

WESTWARD| Zoro #: G2212341| Mfr #: 5PLW9

$3.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212341 Mfr #: 5PLW9
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4-3/8"Point Type: Split point
Shank Dia.: 0.3020"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: NDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3020
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsDrill Bit Point Angle: 135 Degrees
Flute Length: 3-1/16"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size N, Decimal Equivalent 0.3020, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.3020 In., Flute Length 3-1/16 In., Point Type Split Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews