SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, O

WESTWARD| Zoro #: G2232553| Mfr #: 2UFR1

$3.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandCoolant Through: NoOverall Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232553 Mfr #: 2UFR1
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4-1/2"Point Type: Conventional Point
Shank Dia.: 0.3160"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: ODrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3160
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 3-3/16"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size O, Decimal Equivalent 0.3160, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/2 In., Cutting Direction Right Hand, Shank Dia. 0.3160 In., Flute Length 3-3/16 In., Point Type Conventional Point, For Carbon Steel And Cast Iron

Reviews