SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, P

WESTWARD| Zoro #: G1889982| Mfr #: 5PLX1

$6.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.3230"Flute Length: 3-5/16"Drill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889982 Mfr #: 5PLX1
Shank Dia.: 0.3230"Flute Length: 3-5/16"
Drill Bit Point Angle: 135 DegreesGrade: Heavy Duty
Overall Length: 4-5/8"Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Drill Bit Size: PCutting Direction: Right Hand
Item: Jobber Drill BitPoint Type: Split point
Drill Bit Dimension Type: LetterDecimal Equivalent: 0.3230
Coolant Through: NoFlute Type: Spiral
Drill Bit Grouping: Drill BitDrill Bit Finish: Black Oxide
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size P, Decimal Equivalent 0.3230, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.3230 In., Flute Length 3-5/16 In., Point Type Split Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews