DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, Q

WESTWARD| Zoro #: G1362094| Mfr #: 5PLX2

$7.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.3320
Overall Length: 4-3/4"
Drill Bit Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362094 Mfr #: 5PLX2
Decimal Equivalent: 0.3320Overall Length: 4-3/4"
Drill Bit Finish: Black OxideCutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesGrade: Heavy Duty
Drill Bit Dimension Type: LetterApplication: For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Flute Type: SpiralDrill Bit Material: High Speed Steel
Shank Dia.: 0.3320"Drill Bit Size: Q
Point Type: Split pointFlute Length: 3-7/16"
Coolant Through: NoDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size Q, Decimal Equivalent 0.3320, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.3320 In., Flute Length 3-7/16 In., Point Type Split Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews