Jobber Drill Bit, HSS, Black Oxide, R

WESTWARD| Zoro #: G0718121| Mfr #: 2UFR3

$6.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718121 Mfr #: 2UFR3
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4-3/4"Point Type: Conventional Point
Shank Dia.: 0.3390"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: RDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3390
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 3-7/16"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size R, Decimal Equivalent 0.3390, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/4 In., Grade General Purpose, Shank Dia. 0.3390 In., Flute Length 3-7/16 In., Point Type Conventional Point, For Carbon Steel And Cast Iron, 1

Reviews