BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, S

WESTWARD| Zoro #: G2005035| Mfr #: 5PLX4

$5.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3-1/2"Drill Bit Material: High Speed SteelItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005035 Mfr #: 5PLX4
Flute Length: 3-1/2"Drill Bit Material: High Speed Steel
Item: Jobber Drill BitDrill Bit Size: S
Point Type: Split pointDecimal Equivalent: 0.3480
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Drill Bit Finish: Black OxideOverall Length: 4-7/8"
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Coolant Through: NoShank Dia.: 0.3480"
Flute Type: SpiralApplication: For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Drill Bit Dimension Type: LetterCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size S, Decimal Equivalent 0.3480, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-7/8 In., Grade Heavy Duty, Shank Dia. 0.3480 In., Flute Length 3-1/2 In., Point Type Split Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Reviews