SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, V

WESTWARD| Zoro #: G1110961| Mfr #: 2UFR4

$5.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110961 Mfr #: 2UFR4
Overall Length: 5"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: LetterFlute Length: 3-5/8"
Flute Type: SpiralDecimal Equivalent: 0.3770
Application: For Carbon Steel And Cast IronShank Dia.: 0.3770"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: V
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Grade: General PurposeCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size V, Decimal Equivalent 0.3770, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5 In., Grade General Purpose, Shank Dia. 0.3770 In., Flute Length 3-5/8 In., Point Type Conventional Point, For Carbon Steel And Cast Iron, 1

Reviews