KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, W

WESTWARD| Zoro #: G0436904| Mfr #: 5PLX8

$6.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436904 Mfr #: 5PLX8
Cutting Direction: Right HandCoolant Through: No
Overall Length: 5-1/8"Point Type: Split point
Shank Dia.: 0.3860"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: WDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3860
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsDrill Bit Point Angle: 135 Degrees
Flute Length: 3-3/4"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size W, Decimal Equivalent 0.3860, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.3860 In., Flute Length 3-3/4 In., Point Type Split Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews