KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, Z

WESTWARD| Zoro #: G2062173| Mfr #: 2UFU4

$6.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062173 Mfr #: 2UFU4
Cutting Direction: Right HandCoolant Through: No
Overall Length: 5-1/4"Point Type: Conventional Point
Shank Dia.: 0.4130"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: ZDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.4130
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 3-7/8"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size Z, Decimal Equivalent 0.4130, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.4130 In., Flute Length 3-7/8 In., Point Type Conventional Point, For Carbon Steel And Cast Iron

Reviews