SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black/Gold, 13/64 In

WESTWARD| Zoro #: G0737326| Mfr #: 5UDD6

$1.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737326 Mfr #: 5UDD6
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointFlute Length: 2-7/16"
Decimal Equivalent: 0.2031Coolant Through: No
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 3-5/8"Drill Bit Point Angle: 135 Degrees
Application: For use on Carbon Steel, Plastic and Cast Iron Materials.Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 13/64"
Cutting Direction: Right HandDrill Bit Finish: Black/Gold
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-5/8 In., Grade Heavy Duty, Shank Dia. 0.203 In., Flute Length 2-7/16 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials., 1

Reviews