KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black/Gold, 15/32 In

WESTWARD| Zoro #: G1088017| Mfr #: 5UDF3

$7.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088017 Mfr #: 5UDF3
Cutting Direction: Right HandCoolant Through: No
Overall Length: 5-3/4"Point Type: Split point
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: 15/32"
Drill Bit Finish: Black/GoldItem: Jobber Drill Bit
Decimal Equivalent: 0.4688Application: For use on Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Point Angle: 135 DegreesFlute Length: 4-5/16"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.4688 In., Flute Length 4-5/16 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews