Jobber Drill Bit, HSS, Black/Gold, 31/64 In

WESTWARD| Zoro #: G1362182| Mfr #: 5UDF4

$9.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 5-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362182 Mfr #: 5UDF4
Cutting Direction: Right HandCoolant Through: No
Overall Length: 5-7/8"Point Type: Split point
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: 31/64"
Drill Bit Finish: Black/GoldItem: Jobber Drill Bit
Decimal Equivalent: 0.4844Application: For use on Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Point Angle: 135 DegreesFlute Length: 4-13/32"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.4844 In., Flute Length 4-13/32 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews