SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black/Gold, 5/32 In

WESTWARD| Zoro #: G1144062| Mfr #: 5UDD3

$1.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144062 Mfr #: 5UDD3
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 0.156"
Flute Length: 2"Decimal Equivalent: 0.1562
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 3-1/8"
Drill Bit Point Angle: 135 DegreesApplication: For use on Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 5/32"Cutting Direction: Right Hand
Drill Bit Finish: Black/GoldCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/8 In., Grade Heavy Duty, Shank Dia. 0.156 In., Flute Length 2 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials., 1

Reviews