PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill Bit, HSS, Black/Gold, 5/64 In

WESTWARD| Zoro #: G1780326| Mfr #: 5UDC8

$1.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780326 Mfr #: 5UDC8
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointFlute Length: 1"
Decimal Equivalent: 0.0781Coolant Through: No
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 2"Drill Bit Point Angle: 135 Degrees
Application: For use on Carbon Steel, Plastic and Cast Iron Materials.Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 5/64"
Cutting Direction: Right HandDrill Bit Finish: Black/Gold
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/64 In., Decimal Equivalent 0.0781, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2 In., Cutting Direction Right Hand, Shank Dia. 0.0781 In., Flute Length 1 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews