KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black/Gold, 7/16 In

WESTWARD| Zoro #: G1029244| Mfr #: 5UDF1

$7.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029244 Mfr #: 5UDF1
Cutting Direction: Right HandCoolant Through: No
Overall Length: 5-1/2"Point Type: Split point
Shank Dia.: 0.438"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 7/16"Drill Bit Finish: Black/Gold
Item: Jobber Drill BitDecimal Equivalent: 0.4375
Application: For use on Carbon Steel, Plastic and Cast Iron Materials.Drill Bit Point Angle: 135 Degrees
Flute Length: 4-1/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-1/2 In., Cutting Direction Right Hand, Shank Dia. 0.4375 In., Flute Length 4-1/16 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews