KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black/Gold, 7/32 In

WESTWARD| Zoro #: G2284195| Mfr #: 5UDD7

$2.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284195 Mfr #: 5UDD7
Cutting Direction: Right HandCoolant Through: No
Overall Length: 3-3/4"Point Type: Split point
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: 7/32"
Drill Bit Finish: Black/GoldItem: Jobber Drill Bit
Decimal Equivalent: 0.2188Application: For use on Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Point Angle: 135 DegreesFlute Length: 2-1/2"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.2188 In., Flute Length 2-1/2 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews