SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black/Gold, 9/64 In

WESTWARD| Zoro #: G2326913| Mfr #: 5UDD2

$1.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326913 Mfr #: 5UDD2
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 0.141"
Flute Length: 1-3/4"Decimal Equivalent: 0.1406
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 2-7/8"
Drill Bit Point Angle: 135 DegreesApplication: For use on Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 9/64"Cutting Direction: Right Hand
Drill Bit Finish: Black/GoldCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.1406 In., Flute Length 1-3/4 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews