SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Bright, #80, PK6

WESTWARD| Zoro #: G1563904| Mfr #: 4DKY7

$8.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandCoolant Through: NoOverall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563904 Mfr #: 4DKY7
Cutting Direction: Right HandCoolant Through: No
Overall Length: 3/4"Point Type: Conventional Point
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #80
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.0135Application: For Non-Ferrous Material
Drill Bit Point Angle: 118 DegreesFlute Length: 1/4"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #80, Decimal Equivalent 0.0135, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3/4 In., Cutting Direction Right Hand, Shank Dia. 0.0135 In., Flute Length 1/4 In., Point Type Conventional Point, For Non-Ferrous Material, Package Quantity 6

Reviews