Jobber Drill Bit, HSS, TiN Coated, 11/64 In

WESTWARD| Zoro #: G2175722| Mfr #: 5UDG3

$4.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyCutting Direction: Right HandCoolant Through: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175722 Mfr #: 5UDG3
Grade: Heavy DutyCutting Direction: Right Hand
Coolant Through: NoFlute Length: 2-11/64"
Drill Bit Grouping: Drill BitItem: Jobber Drill Bit
Decimal Equivalent: 0.1719Drill Bit Dimension Type: Fractional Inch
Application: For use on Carbon Steel, Plastic and Cast Iron Materials.Drill Bit Finish: TiN
Overall Length: 3-1/4"Drill Bit Size: 11/64"
Drill Bit Point Angle: 135 DegreesDrill Bit Material: High Speed Steel
Point Type: Split pointFlute Type: Spiral
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.1719 In., Flute Length 2-11/64 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews