Jobber Drill Bit, HSS, TiN Coated, 13/32 In

WESTWARD| Zoro #: G0326654| Mfr #: 5UDH8

$12.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326654 Mfr #: 5UDH8
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 0.406"
Flute Length: 3-55/64"Decimal Equivalent: 0.4062
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 5-1/4"
Drill Bit Point Angle: 135 DegreesApplication: For use on Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 13/32"Cutting Direction: Right Hand
Drill Bit Finish: TiNCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.4063 In., Flute Length 3-55/64 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews