Jobber Drill Bit, HSS, TiN Coated, 13/64 In

WESTWARD| Zoro #: G0444263| Mfr #: 5UDG5

$6.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jobber Drill BitOverall Length: 3-5/8"Flute Length: 2-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444263 Mfr #: 5UDG5
Item: Jobber Drill BitOverall Length: 3-5/8"
Flute Length: 2-7/16"Coolant Through: No
Grade: Heavy DutyDrill Bit Finish: TiN
Cutting Direction: Right HandDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 DegreesDrill Bit Size: 13/64"
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.2031
Application: For use on Carbon Steel, Plastic and Cast Iron Materials.Flute Type: Spiral
Point Type: Split pointDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.2031 In., Flute Length 2-7/16 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews