Jobber Drill Bit, HSS, TiN Coated, 15/32 In

WESTWARD| Zoro #: G0345676| Mfr #: 5UDJ2

$22.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345676 Mfr #: 5UDJ2
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointFlute Length: 4-5/16"
Decimal Equivalent: 0.4688Coolant Through: No
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 5-3/4"Drill Bit Point Angle: 135 Degrees
Application: For use on Carbon Steel, Plastic and Cast Iron Materials.Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 15/32"
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.4688 In., Flute Length 4-5/16 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews