BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Bit, HSS, TiN Coated, 21/64 In

WESTWARD| Zoro #: G1856985| Mfr #: 5UDH3

$8.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3-11/32"Drill Bit Material: High Speed SteelItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856985 Mfr #: 5UDH3
Flute Length: 3-11/32"Drill Bit Material: High Speed Steel
Item: Jobber Drill BitDrill Bit Size: 21/64"
Point Type: Split pointDecimal Equivalent: 0.3281
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Drill Bit Finish: TiNOverall Length: 4-5/8"
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Coolant Through: NoShank Dia.: 0.328"
Flute Type: SpiralApplication: For use on Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-5/8 In., Grade Heavy Duty, Shank Dia. 0.328 In., Flute Length 3-11/32 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials., 1

Reviews