DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill Bit, HSS, TiN Coated, 25/64 In

WESTWARD| Zoro #: G1436845| Mfr #: 5UDH7

$17.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436845 Mfr #: 5UDH7
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointFlute Length: 3-3/4"
Decimal Equivalent: 0.3906Coolant Through: No
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 5-1/8"Drill Bit Point Angle: 135 Degrees
Application: For use on Carbon Steel, Plastic and Cast Iron Materials.Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 25/64"
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/8 In., Grade Heavy Duty, Shank Dia. 0.391 In., Flute Length 3-3/4 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials., 1

Reviews