KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, TiN Coated, 3/16 In

WESTWARD| Zoro #: G1598746| Mfr #: 5UDG4

$2.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598746 Mfr #: 5UDG4
Cutting Direction: Right HandCoolant Through: No
Overall Length: 3-1/2"Point Type: Split point
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: 3/16"
Drill Bit Finish: TiNItem: Jobber Drill Bit
Decimal Equivalent: 0.1875Application: For use on Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Point Angle: 135 DegreesFlute Length: 2-5/16"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/2 In., Grade Heavy Duty, Shank Dia. 0.188 In., Flute Length 2-5/16 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials., 1

Reviews