Jobber Drill Bit, HSS, TiN Coated, 3/32 In

WESTWARD| Zoro #: G2256265| Mfr #: 5UDF8

$3.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256265 Mfr #: 5UDF8
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointFlute Length: 1-1/8"
Decimal Equivalent: 0.0938Coolant Through: No
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 2-1/4"Drill Bit Point Angle: 135 Degrees
Application: For use on Carbon Steel, Plastic and Cast Iron Materials.Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 3/32"
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0938, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.0938 In., Flute Length 1-1/8 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews