KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, TiN Coated, 7/64 In

WESTWARD| Zoro #: G1503652| Mfr #: 5UDF9

$3.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.109"
Flute Length: 1-1/2"
Drill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1503652 Mfr #: 5UDF9
Shank Dia.: 0.109"Flute Length: 1-1/2"
Drill Bit Point Angle: 135 DegreesGrade: Heavy Duty
Overall Length: 2-5/8"Application: For use on Carbon Steel, Plastic and Cast Iron Materials.
Drill Bit Size: 7/64"Cutting Direction: Right Hand
Item: Jobber Drill BitPoint Type: Split point
Drill Bit Dimension Type: Fractional InchDecimal Equivalent: 0.1094
Coolant Through: NoFlute Type: Spiral
Drill Bit Grouping: Drill BitDrill Bit Finish: TiN
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1094 In., Flute Length 1-1/2 In., Point Type Split Point, For use on Carbon Steel, Plastic and Cast Iron Materials.

Reviews