Westward
9/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit
Mfr # 5UDG1
Zoro # G2231722
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- WESTWARD 9/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5XL71
- WESTWARD 1/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5XL66
- WESTWARD I 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFP9
- WESTWARD 7.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLT5
- WESTWARD 75.00mm TiN 135 Deg. Jobber Length Drill Bit 6PRY1
- WESTWARD #35 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFK8
- WESTWARD 57.00mm HSS TiN 135 Deg. Jobber Length Drill Bit 6PRX8
- WESTWARD #46 Carbide 118 Deg. Jobber Length Drill Bit 5VTZ9
- WESTWARD #15 3-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRP3
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-C 68972
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 27/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt 46627
- Westward Drill Bits