Shop Alternate Products
This Product is Discontinued
Westward
Jobber Drill Set, 115 PC, HSS, Blk Oxide (Discontinued)
Mfr # 4UM95
Zoro # G0436974
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Drill Bit Dimension Type Fractional Inch, Letter, Wire
- Drill Bit Material High Speed Steel
- Point Type Conventional Point