DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill Set, 13 PC, HSS, 118 Deg

WESTWARD| Zoro #: G1782471| Mfr #: 2UFD5

$16.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
Drill Bit Size: 1/16"-1/4" by 1/64"
Item: Jobber Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782471 Mfr #: 2UFD5
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"Drill Bit Size: 1/16"-1/4" by 1/64"
Item: Jobber Drill Bit SetPoint Type: Conventional Point
Shank Dia.: 1/16"-1/4"Includes: Metal Drill Index
Drill Bit Material: High Speed SteelDrill Bit Point Angle: 118 Degrees
Number of Pieces: 13Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit SetCutting Direction: Right Hand
Drill Bit Finish: Black OxideCountry of Origin (subject to change): China

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 13, Drill Bit Size 1/16 In.-1/4 In. by 1/64 In., Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, Point Type Conventional Point, Shank Dia. 1/16 In.-1/4 In., Includes Metal Drill Index

Reviews