KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Set, 13 PC, HSS, 135 Deg

WESTWARD| Zoro #: G0584071| Mfr #: 2UFD6

$17.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Number of Pieces: 13
Includes: Metal Drill Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584071 Mfr #: 2UFD6
Cutting Direction: Right HandNumber of Pieces: 13
Includes: Metal Drill IndexShank Dia.: 1/16"-1/4"
Drill Bit Material: High Speed SteelDrill Bit Size: 1/16"-1/4" by 1/64"
Drill Bit Finish: Black OxideSizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
Item: Jobber Drill Bit SetPoint Type: Size 1/16", 5/64", 3/32", 7/64", Without Split Point, Others with Split Point
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit SetCountry of Origin (subject to change): China

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 13, Drill Bit Size 1/16 In.-1/4 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Black Oxide, Point Type Size 1/16 In., 5/64 In., 3/32 In., 7/64 In., Without Split Point, Others with Split Point, Shank Dia. 1/16 In.-1/4 In., Includes Metal Drill Index

Reviews