KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Set, 15 PC, Co, 135 Deg

WESTWARD| Zoro #: G0962245| Mfr #: 5YR45

$91.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Number of Pieces: 15
Includes: Metal Drill Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962245 Mfr #: 5YR45
Cutting Direction: Right HandNumber of Pieces: 15
Includes: Metal Drill IndexShank Dia.: 1/6"-1/2"
Drill Bit Material: Cobalt SteelDrill Bit Size: 1/16"-1/2" by 1/32"
Drill Bit Finish: Straw/BronzeSizes Included: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Item: Jobber Drill Bit SetPoint Type: Size 1/16", 3/32", Without Split Point, Others with Split Point
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit SetCountry of Origin (subject to change): China

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material Cobalt Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 15, Drill Bit Size 1/16 In.-1/2 In. by 1/32 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Straw/Bronze, Point Type Size 1/16 In., 3/32 In., Without Split Point, Others with Split Point, Shank Dia. 1/6 In.-1/2 In., Includes Metal Drill Index

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews