Jobber Drill Set, 21 PC, Co, 135 Deg

WESTWARD| Zoro #: G1593286| Mfr #: 5YR46

$63.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
Drill Bit Size: 1/16"-3/8" by 1/64"
Item: Jobber Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593286 Mfr #: 5YR46
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"Drill Bit Size: 1/16"-3/8" by 1/64"
Item: Jobber Drill Bit SetPoint Type: Size 1/16", 5/64", 3/32", 7/64", Without Split Point, Others with Split Point
Shank Dia.: 1/16"-3/8"Includes: Metal Drill Index
Drill Bit Material: Cobalt SteelDrill Bit Point Angle: 135 Degrees
Number of Pieces: 21Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit SetCutting Direction: Right Hand
Drill Bit Finish: Straw/BronzeCountry of Origin (subject to change): China

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material Cobalt Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 21, Drill Bit Size 1/16 In.-3/8 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Straw/Bronze, Point Type Size 1/16 In., 5/64 In., 3/32 In., 7/64 In., Without Split Point, Others with Split Point, Shank Dia. 1/16 In.-3/8 In., Includes Metal Drill Index

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews