BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Set, 29 PC, Co, 135 Deg

WESTWARD| Zoro #: G1603375| Mfr #: 5UDR8

$166.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 29Includes: Metal Drill IndexDrill Bit Grouping: Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603375 Mfr #: 5UDR8
Number of Pieces: 29Includes: Metal Drill Index
Drill Bit Grouping: Drill Bit SetDrill Bit Size: 1/16"-1/2" by 1/64"
Point Type: Split PointCutting Direction: Right Hand
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Drill Bit Material: High Speed SteelSizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Item: Jobber Drill Bit SetShank Dia.: 1/6"-1/2"
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): China

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 29, Drill Bit Size 1/16 In.-1/2 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Straw/Bronze, Point Type Split Point, Shank Dia. 1/6 In.-1/2 In., Includes Metal Drill Index

Reviews