Jobber Drill Set, 29 PC, Co, 135 Deg

WESTWARD| Zoro #: G0957266| Mfr #: 5YR44

$176.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0957266 Mfr #: 5YR44
Drill Bit Grouping: Drill Bit SetItem: Jobber Drill Bit Set
Cutting Direction: Right HandPoint Type: Size 1/16", 5/64", 3/32", 7/64", Without Split Point, Others with Split Point
Number of Pieces: 29Includes: Metal Drill Index
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchDrill Bit Material: Cobalt Steel
Drill Bit Size: 1/16"-1/2" by 1/64"Shank Dia.: 1/6"-1/2"
Country of Origin (subject to change): China

Product Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material Cobalt Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 29, Drill Bit Size 1/16 In.-1/2 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Straw/Bronze, Point Type Size 1/16 In., 5/64 In., 3/32 In., 7/64 In., Without Split Point, Others with Split Point, Shank Dia. 1/6 In.-1/2 In., Includes Metal Drill Index

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews