TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Jobber Drill Set, 29 PC, HSS, 118 Deg

WESTWARD| Zoro #: G0290114| Mfr #: 4UM92

$77.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandNumber of Pieces: 29Includes: Metal Drill Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290114 Mfr #: 4UM92
Cutting Direction: Right HandNumber of Pieces: 29
Includes: Metal Drill IndexShank Dia.: 1/6"-1/2"
Drill Bit Material: High Speed SteelDrill Bit Size: 1/16"-1/2" by 1/64"
Drill Bit Finish: Black OxideSizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Item: Jobber Drill Bit SetPoint Type: Conventional Point
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit SetCountry of Origin (subject to change): China

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 29, Drill Bit Size 1/16 In.-1/2 In. by 1/64 In., Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, Point Type Conventional Point, Shank Dia. 1/6 In.-1/2 In., Includes Metal Drill Index

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews