SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, Size #10, Carbide, 118Deg

WESTWARD| Zoro #: G0646362| Mfr #: 5VPF0

$23.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/4"Point Type: Conventional PointDrill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646362 Mfr #: 5VPF0
Overall Length: 2-3/4"Point Type: Conventional Point
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #10
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.1935Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 1-5/8"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #10, Decimal Equivalent 0.1935, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 2-3/4 In., Grade General Purpose, Flute Length 1-5/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material, 1

Reviews