SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, Size #17, Carbide, 118Deg

WESTWARD| Zoro #: G1782566| Mfr #: 5VPF5

$19.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1730Flute Type: SpiralFlute Length: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782566 Mfr #: 5VPF5
Decimal Equivalent: 0.1730Flute Type: Spiral
Flute Length: 1-5/8"Drill Bit Finish: Bright
Overall Length: 2-3/4"Drill Bit Size: #17
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Grade: General PurposePoint Type: Conventional Point
Item: Jobber Drill BitDrill Bit Point Angle: 118 Degrees
Drill Bit Material: Solid CarbideApplication: For Drilling Holes into Harden Steel Material
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #17, Decimal Equivalent 0.1730, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 2-3/4 In., Flute Length 1-5/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews