JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Jobber Drill, Size #20, Carbide, 118Deg

WESTWARD| Zoro #: G1948125| Mfr #: 5VPF8

$16.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948125 Mfr #: 5VPF8
Flute Type: SpiralDrill Bit Finish: Bright
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Drill Bit Material: Solid CarbideDrill Bit Point Angle: 118 Degrees
Grade: General PurposeApplication: For Drilling Holes into Harden Steel Material
Drill Bit Dimension Type: WireFlute Length: 1-3/8"
Drill Bit Size: #20Overall Length: 2-1/2"
Country of Origin (subject to change): China

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #20, Decimal Equivalent 0.1610, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 2-1/2 In., Flute Length 1-3/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Product Reviews