BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, Size #25, Carbide, 118Deg

WESTWARD| Zoro #: G2064657| Mfr #: 5VPG2

$17.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1495Drill Bit Finish: BrightDrill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064657 Mfr #: 5VPG2
Decimal Equivalent: 0.1495Drill Bit Finish: Bright
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 DegreesGrade: General Purpose
Item: Jobber Drill BitApplication: For Drilling Holes into Harden Steel Material
Overall Length: 2-1/2"Drill Bit Size: #25
Flute Length: 1-3/8"Point Type: Conventional Point
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #25, Decimal Equivalent 0.1495, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 2-1/2 In., Grade General Purpose, Flute Length 1-3/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material, 1

Reviews