Jobber Drill, Size #29, Carbide, 118Deg

WESTWARD| Zoro #: G1276055| Mfr #: 5VPG6

$17.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276055 Mfr #: 5VPG6
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Item: Jobber Drill BitDrill Bit Finish: Bright
Grade: General PurposeApplication: For Drilling Holes into Harden Steel Material
Drill Bit Dimension Type: WireFlute Length: 1-3/8"
Drill Bit Size: #29Overall Length: 2-1/2"
Country of Origin (subject to change): China

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #29, Decimal Equivalent 0.1360, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 2-1/2 In., Flute Length 1-3/8 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Product Reviews