Jobber Drill, Size #3, Carbide, 118Deg

WESTWARD| Zoro #: G2299543| Mfr #: 5VPE5

$11.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"
Point Type: Conventional Point
Drill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2299543 Mfr #: 5VPE5
Overall Length: 3"Point Type: Conventional Point
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #3
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.2130Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 1-3/4"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 3 In., Flute Length 1-3/4 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews