BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, Size #37, Carbide, 118Deg

WESTWARD| Zoro #: G2114384| Mfr #: 5VPH4

$11.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1.438"Drill Bit Material: Solid CarbideDrill Bit Size: #37
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114384 Mfr #: 5VPH4
Flute Length: 1.438"Drill Bit Material: Solid Carbide
Drill Bit Size: #37Point Type: Conventional Point
Decimal Equivalent: 0.1040Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: BrightOverall Length: 2-1/2"
Drill Bit Grouping: Drill BitGrade: General Purpose
Item: Jobber Drill BitFlute Type: Spiral
Application: For Drilling Holes into Harden Steel MaterialDrill Bit Dimension Type: Wire
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #37, Decimal Equivalent 0.1040, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 2-1/2 In., Grade General Purpose, Flute Length 1.438 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material, 1

Reviews