SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, Size #45, Carbide, 118Deg

WESTWARD| Zoro #: G2049467| Mfr #: 5VTZ8

$10.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/8"Point Type: Conventional PointDrill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049467 Mfr #: 5VTZ8
Overall Length: 2-1/8"Point Type: Conventional Point
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #45
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.0820Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 1.125"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #45, Decimal Equivalent 0.0820, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 2-1/8 In., Flute Length 1.125 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews