KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Size #47, Carbide, 118Deg

WESTWARD| Zoro #: G0988242| Mfr #: 5VUA0

$10.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"
Point Type: Conventional Point
Drill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0988242 Mfr #: 5VUA0
Overall Length: 2"Point Type: Conventional Point
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #47
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.0785Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 1"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #47, Decimal Equivalent 0.0785, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 2 In., Flute Length 1 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews