Shop Alternate Products
This Product is Discontinued
Westward
#49 Carbide 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 5VUA2
Zoro # G0317046
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
- Decimal Equivalent 0.0730