KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Size #56, Carbide, 118Deg

WESTWARD| Zoro #: G0666644| Mfr #: 5VUA9

$10.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-3/4"
Point Type: Conventional Point
Drill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666644 Mfr #: 5VUA9
Overall Length: 1-3/4"Point Type: Conventional Point
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #56
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.0465Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 3/4"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #56, Decimal Equivalent 0.0465, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 1-3/4 In., Grade General Purpose, Flute Length 3/4 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material, 1

Reviews