Jobber Drill, Size #57, Carbide, 118Deg

WESTWARD| Zoro #: G1494595| Mfr #: 5VUC0

$10.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-3/4"
Point Type: Conventional Point
Drill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494595 Mfr #: 5VUC0
Overall Length: 1-3/4"Point Type: Conventional Point
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #57
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.0430Application: For Drilling Holes into Harden Steel Material
Drill Bit Point Angle: 118 DegreesFlute Length: 3/4"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #57, Decimal Equivalent 0.0430, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Grade General Purpose, Overall Length 1-3/4 In., Flute Length 3/4 In., Point Type Conventional Point, For Drilling Holes into Harden Steel Material

Reviews